Shop All Quick Change Discs
Superior Abrasives
Coated QCRK Disc, A/O, 2", Type R, Grit 80
Mfr # A015370
Zoro # G0868329
product price: $0.78
/ea
Sold in multiples of 200 for $156.00
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A015370
- Zoro # G0868329
- UPC # 742577468745
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut; Rigid-Kut |
Backing Material | Cotton |
Description
Coated QCRK Disc,A/O,2 In.,Type R,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Long Length, SD-1L6, 1/4 (10679)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 5" (A-95990)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- SCOTCH-BRITE Ceramic Grain Disc, 4-1/2 in., Coarse, TN (61500300506)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type S, Grit 50 (A016087)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 2", Type S, Grit 80 (A015421)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 60 (A015648)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 3", Type R (A017842)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TR, PK50 (08834167114)
- Superior Abrasives Quick Change Discs