Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, Zirc, 3", Type R, Grit 36
Mfr # A016890
Zoro # G0866247
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 36
- Abrasive Material Zirconia
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016890
- Zoro # G0866247
- UPC # 742577112655
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 36 |
Abrasive Material | Zirconia |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,Zirc,3 In.,Type R,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Unigrat Deburrer, Blade, B 20, PK10 (107014)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Zirconia, Blue (106552)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 5" dia. (87467)
- PFERD Coated Belt, Co-Cool, 2"x60", 60 Grit, Coated, 2" W, 60" L, 60 Grit, Ceramic Oxide (49597)
- SUPERIOR ABRASIVES Condition QC Satin Disc, A/O VF, 2", Type R (A016226)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated QCRK Disc, A/O, 2", Type R, Grit 80 (A015370)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 3", Type R (A017842)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7100086055)
- Superior Abrasives Quick Change Discs