Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, Zirc, 2", Type S, Grit 80
Mfr # A015421
Zoro # G0865757
product price: $0.87
/ea
Sold in multiples of 200 for $174.00
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 80
- Abrasive Material Zirconia
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A015421
- Zoro # G0865757
- UPC # 742577111597
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grit | 80 |
Abrasive Material | Zirconia |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,Zirc,2 In.,Type S,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD40018 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD40018)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in D, 4-1/8in W (47313)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93393)
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 80G Sand Belt (07660702241)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 120 (A015429)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 60 (A015808)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 36 (A015317)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 3", Type R (A017842)
- SUPERIOR ABRASIVES Condition QC Satin Disc, A/O VF, 2", Type R (A016226)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- 3M Roloc Disc TS 777F, 2 in 50 YF-weight, 5 (777F)
- Superior Abrasives Quick Change Discs