Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 3", Type S, Grit 40
Mfr # A016083
Zoro # G0866131
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 40
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A016083
- Zoro # G0866131
- UPC # 742577111245
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,3 In.,Type S,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #7 Blaze Wide Entry Nozzle - 7/16" (10SN750UN)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P180 (1351-180B)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 4"X3/8" (LEX1972919)
- GORDON BRUSH Economy 4x19 Row 0.012" SS Wire and 13-3/4" Wood Handle Scratch Brush (414SSE)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type R (A016838)
- SUPERIOR ABRASIVES Condition QC Satin Disc, AO Med, 3", Type R (A018222)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated Ceramic Disc, 2", Type R, Grit 120 (A015520)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- CONTINENTAL ABRASIVES 3" 24 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3024)
- Superior Abrasives Quick Change Discs