Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 3", Type R, Grit 60
Mfr # A015808
Zoro # G0865888
product price: $0.93
/ea
Sold in multiples of 100 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A015808
- Zoro # G0865888
- UPC # 742577112297
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,3 In.,Type R,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721580)
- MERIT Quick Change Disc, AlO, 3in, 180G, TP, PK50 (69957399794)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850582)
- WEILER 4-1/2 Tiger Aluminum RFD 24 Grit 7/8 Arbor Hole (60400)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 80 (A015563)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 36 (A016011)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 36 (A016252)
- SUPERIOR ABRASIVES Condition QC Satin Disc, AO Med, 3", Type R (A018222)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- Superior Abrasives Quick Change Discs