Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 3", Type R, Grit 36
Mfr # A016136
Zoro # G0865851
product price: $0.97
/ea
Sold in multiples of 100 for $97.00
$97.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016136
- Zoro # G0865851
- UPC # 742577112266
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,3 In.,Type R,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 220 Grit (40308)
- 3M Scotch-Brite Roloc Bristle Disc, 2 in x 5/8 Tapered CRS, 10PK (7100138285)
- SCOTCH-BRITE Sanding Hand Pad, Maroon, 9 in. L, PK60 (7100023339)
- 3M 4-7/8" x 2-7/8" SandBlaster Detail Area Angled Sanding Sponge Fine (CP-040)
- SUPERIOR ABRASIVES Condition QC Satin Disc, A/O VF, 2", Type R (A016226)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 1.5", Type S, Grit 60 (A014015)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- Superior Abrasives Quick Change Discs