Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 2", Type S, Grit 60
Mfr # A014918
Zoro # G0865879
product price: $0.63
/ea
Sold in multiples of 200 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A014918
- Zoro # G0865879
- UPC # 742577111146
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,2 In.,Type S,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Media Blast Abrasive Steel Shot S-230 Grit, 50 Lb. Bag (4002)
- DYNABRADE Foam-Backed Sanding Pad, 8" dia. (50829)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6 Norgrip Medium Tapered, Type: X, GRIT: 10000 (636425-06145)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type S, Grit 36 (A016251)
- SUPERIOR ABRASIVES Condition QC Satin Disc, AO Med, 3", Type R (A018222)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 60 (A015808)
- SUPERIOR ABRASIVES Condition QC Satin Disc, A/O VF, 2", Type R (A016226)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 50, TR (66623335417)
- Superior Abrasives Quick Change Discs