Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 2", Type S, Grit 120
Mfr # A014831
Zoro # G0866098
product price: $0.62
/ea
Sold in multiples of 200 for $124.00
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A014831
- Zoro # G0866098
- UPC # 742577111177
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Poly/Cotton; Cotton |
Description
Coated QC Disc,A/O,2 In.,Type S,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 60G (66260308159)
- ARC ABRASIVES Z-WEB QLOK-R HD 2" MED (59342HD)
- DEWALT Brush Ring Assembly (N309479)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated Ceramic Disc, 2", Type R, Grit 120 (A015520)
- UNITED ABRASIVES/SAIT Laminated Disc2Ax11240xPK100 (52265)
- Superior Abrasives Quick Change Discs