Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 2", Type S, Grit 100
Mfr # A014830
Zoro # G0865912
product price: $0.57
/ea
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 100
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A014830
- Zoro # G0865912
- UPC # 742577111160
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Poly/Cotton; Cotton |
Description
Coated QC Disc,A/O,2 In.,Type S,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7x7/8, 80G, PK25 (69957398014)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK12 (7100288312)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (862-5000)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- SUPERIOR ABRASIVES Condition QC Satin Disc, AO Med, 3", Type R (A018222)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 80 (A015563)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 120 (A015431)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SCOTCH-BRITE High Strength Disc, AlO, 2in, Med, TR, PK200 (7000000710)
- Superior Abrasives Quick Change Discs