Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 2", Type R, Grit 80
Mfr # A014897
Zoro # G0865967
Sold in multiples of 200 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A014897
- Zoro # G0865967
- UPC # 742577112181
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,2 In.,Type R,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 37347x004x41463Type27ThinCuttingDis (TCW27S450)
- OSBORN Pilot Bonding End Brush, 1/2", 0003019000 (0003019000)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in, 48A46-HVP2 (66252916215)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 36 (A015317)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 100 (A014830)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 80 (A015563)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 60 (A015808)
- SUPERIOR ABRASIVES Coated Ceramic Disc, 2", Type R, Grit 120 (A015520)
- SAINT-GOBAIN ABRASIVES Norton 66261009185 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. MED Grit Aluminum Oxide Type II (66261009185)
- Superior Abrasives Quick Change Discs