Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 2", Type R, Grit 40
Mfr # A015128
Zoro # G0865617
product price: $0.78
/ea
Sold in multiples of 200 for $156.00
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 40
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A015128
- Zoro # G0865617
- UPC # 742577112150
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,2 In.,Type R,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 60 Grit (66261136576)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- BRUSH RESEARCH MANUFACTURING 81A5M Mini Deburring Brush, 5mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A5M)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P120 (AE-570-120)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 2", Type S, Grit 80 (A015421)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 60 (A015024)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 100 (A014830)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 120 (A015429)
- SUPERIOR ABRASIVES Coated QC Disc, A/O GA, 2", Type S, Grit 80 (A015023)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 60 Grit, TS (66261126559)
- Superior Abrasives Quick Change Discs