Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 2", Type R, Grit 24
Mfr # A015423
Zoro # G0865477
Sold in multiples of 200 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A015423
- Zoro # G0865477
- UPC # 742577112136
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,2 In.,Type R,Grit 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344386)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia 8 Vacuum Holes Stick on Pad Replaces Makita 743056-7, 743082-6 (RSP43)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- NORTON ABRASIVES 9"W x 11" L 280 Extra Fine Grit Sanding Sheet, PK50 (66261139365)
- SUPERIOR ABRASIVES Coated QCRK Disc, A/O, 2", Type R, Grit 80 (A015370)
- SUPERIOR ABRASIVES Superior Abrasives S Cond HD Satin Disc 1/2" Hole 6" Aluminum Oxide Medium (25913)
- SUPERIOR ABRASIVES Coated QC Disc, A/O GA, 2", Type S, Grit 80 (A015023)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 3", Type R, Grit 36 (A016890)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 60 (A015808)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- Superior Abrasives Quick Change Discs