Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 2", Type R, Grit 120
Mfr # A014837
Zoro # G0865818
product price: $0.65
/ea
Sold in multiples of 200 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A014837
- Zoro # G0865818
- UPC # 742577112204
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Poly/Cotton; Cotton |
Description
Coated QC Disc,A/O,2 In.,Type R,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520312)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 40 Grit Zirconia (42302)
- VSM Abrasive Roll, AO, 240 Grit, 1"x50 yd., Br (332652)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 36 (A016011)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type S, Grit 120 (A014831)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type R (A016838)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 120 (A015431)
- STANDARD ABRASIVES Quick Change Disc, 1-1/2in Dia, 100, PK100 (522307)
- Superior Abrasives Quick Change Discs