Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 1.5", Type S, Grit 60
Mfr # A014015
Zoro # G0865389
product price: $0.47
/ea
Sold in multiples of 200 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Type S
- Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A014015
- Zoro # G0865389
- UPC # 742577111023
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,1.5 In.,Type S,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Ty 01 Snagging Whee, 30x2x12, Charger LL (69210421418)
- DISCO Grinding Discs, 24 Grit, 2", Grn Zirc, PK25 (15100PK)
- RUKO Unigrat Deburrer Kit, E, 5pcs. (107006)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A39 (69083149147)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 120 (A015431)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 36 (A016252)
- SUPERIOR ABRASIVES Condition QC Satin Disc, A/O VF, 2", Type R (A016226)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type R (A016838)
- WALTER SURFACE TECHNOLOGIES Medium, Conditioning Disc, 2" (04G203)
- Superior Abrasives Quick Change Discs