Shop All Quick Change Discs
Superior Abrasives
Coated QC Ceramic Disc, 2", Type S, Grit 36
Mfr # A016251
Zoro # G0867647
Sold in multiples of 100 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 36
- Abrasive Material Ceramic
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A016251
- Zoro # G0867647
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Polyester |
Description
Coated QC Ceramic Disc,2 In.,Type S,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES VitrifiedMounted Point, 5/8 x 5/8in, 60G (61463624410)
- MARCO #2 Ceramic Nozzle - 1/8" (10CN251)
- NORTON ABRASIVES Toolroom Grinding Wheel, 7x1x1-1/4in, Gray (66252942826)
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 3/8" Arbor Hole to 1/4" Shaft (84654)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 36 (A016136)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 2", Type S, Grit 80 (A015421)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type R (A016838)
- 3M Buffing Pad Flat Face 28872, 3-1/2in, Green Foam, 50/pk (28872)
- Superior Abrasives Quick Change Discs