Shop All Quick Change Discs
Superior Abrasives
Coated QC Ceramic Disc, 2", Type R, Grit 80
Mfr # A015563
Zoro # G0868030
product price: $0.74
/ea
Sold in multiples of 200 for $148.00
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 80
- Abrasive Material Ceramic
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A015563
- Zoro # G0868030
- UPC # 742577403333
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 80 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Polyester |
Description
Coated QC Ceramic Disc,2 In.,Type R,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Qk Change Dsc BU Pad, 3D, TS, 3D (66623341084)
- 3M Flap Disc Holder T27 88769, 4 in 5/8-11 (88769)
- MARCO Air Toggle Valve Boot for Blastmaster® 158 Pneumatic Remote Control Switch (1015801)
- RHODES AMERICAN 4 Grade Extra Coarse Steel Wool Pad , 12PK (10121116)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 3", Type R, Grit 50 (A017019)
- SUPERIOR ABRASIVES Coated Ceramic Disc, 2", Type R, Grit 120 (A015520)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 3", Type R (A017842)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 3", Type R, Grit 60 (A015808)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type R (A016838)
- MERIT Quick Change Disc, Zirc AlO, 3in, 60G, TS (08834163282)
- Superior Abrasives Quick Change Discs