Shop All Quick Change Discs
Superior Abrasives
Coated QC Ceramic Disc, 2", Type R, Grit 36
Mfr # A016252
Zoro # G0868003
product price: $0.87
/ea
Sold in multiples of 100 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 36
- Abrasive Material Ceramic
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016252
- Zoro # G0868003
- UPC # 742577403296
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Polyester |
Description
Coated QC Ceramic Disc,2 In.,Type R,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- NORTON ABRASIVES Flaring Cup Wheel, 6 In Diax2 In T, SC, 16G (66252809609)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (623479000)
- DEDECO SUNBURST 7/8'' TC 4-PLY YELLOW 80 GRIT (A/O) 3/32'' 6/BX (1261)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 120 (A015429)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 100 (A014830)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 80 (A015563)
- SUPERIOR ABRASIVES Coated Ceramic Disc, 2", Type R, Grit 120 (A015520)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 2", Type S, Grit 80 (A015421)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623340077)
- Superior Abrasives Quick Change Discs