Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Zirc GA, 5", Grit 50
Mfr # A017400
Zoro # G0871722
product price: $1.55
/ea
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A017400
- Zoro # G0871722
- UPC # 742577171270
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Cloth Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia |
Backing Material | Polyester |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 50 |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,Zirc GA,5 In.,Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P150G, PK100 (66261131563)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - CERAMIC SGP STEELOX - Type 27 (60058)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/4 Shank (310-001137C)
- EEZER 5in Standard Duty, Epoxy Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4405)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 20", Grit 60 (A020598)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 8", Grit 60 (A017987)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 80 (A019506)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 40 (A019785)
- SUPERIOR ABRASIVES Coated PSA Disc, w/Tab A/O, 6", Grit 60 (A016003)
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (348897)
- Superior Abrasives Adhesive Discs