Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Zirc GA, 20", Grit 60
Mfr # A020598
Zoro # G0871558
product price: $24.65
/ea
Sold in multiples of 10 for $246.50
$246.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A020598
- Zoro # G0871558
- UPC # 00742577246862
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Diameter | 20" |
Details
Item | Cloth Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia |
Backing Material | Polyester |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 60 |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,Zirc GA,20 In.,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Med, AlO (7000120859)
- EXCEL BLADES Sanding Stick Belts #320 Grit Replacement Sanding Belt 5pcs, 6pk (55682)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK4 (DCD050080H04G)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 8", Grit 60 (A017987)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 50 (A017400)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 80 (A019506)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 9", Grit 120 (A018204)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 320 (A019026)
- 3M PSA Sanding Disc Roll, 8 in. (7000118093)
- Superior Abrasives Adhesive Discs