Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Zirc GA, 20", Grit 36
Mfr # A020676
Zoro # G0872039
product price: $28.29
/ea
Sold in multiples of 10 for $282.90
$282.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A020676
- Zoro # G0872039
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Diameter | 20" |
Details
Item | Cloth Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia |
Backing Material | Polyester |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 36 |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,Zirc GA,20 In.,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .020" Steel Fill, 1/4" Stem (17682)
- DREMEL Dremel 8215 1 in. Aluminum Oxide Wheel Point (25581)
- NORTON ABRASIVES Diamond Lapping Compound (61463691148)
- OSBORN Crimped Wire Tube Brush, DSDS, 1" (0005103100)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 8", Grit 60 (A017987)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 50 (A017400)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 40 (A019785)
- SUPERIOR ABRASIVES Coated PSA Disc, w/Tab A/O, 6", Grit 60 (A016003)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 80 (A019506)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 40 Grit Ultra Coarse 5 pk (DCD060040P05G)
- Superior Abrasives Adhesive Discs