Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Zirc GA, 12", Grit 80
Mfr # A019658
Zoro # G0871801
product price: $8.15
/ea
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A019658
- Zoro # G0871801
- UPC # 742577189435
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Diameter | 12" |
Details
Item | Cloth Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia |
Backing Material | Polyester |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,Zirc GA,12 In.,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 60GR (06B606)
- SUPERIOR STEEL 6" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 4500 RPM (S1826)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- NOBLES/TENNANT SKIRT - BRISTLE SKIRT FOR 5680, 32 - TN, OEM STD - SKIRT ONLY (1022013)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 80 (A019506)
- SUPERIOR ABRASIVES PSA Gold Disc, Roll, A/O, 5", Grit 150 (A007162)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 50 (A017400)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 40 (A019785)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 20", Grit 60 (A020598)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (232348)
- Superior Abrasives Adhesive Discs