Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Zirc GA, 12", Grit 40
Mfr # A019785
Zoro # G0871390
product price: $10.29
/ea
Sold in multiples of 25 for $257.25
$257.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A019785
- Zoro # G0871390
- UPC # 742577169192
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Diameter | 12" |
Details
Item | Cloth Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia |
Backing Material | Polyester |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 40 |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,Zirc GA,12 In.,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 3 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP57)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- GORDON BRUSH 24" Long Bonded Flap Brushes (BF40024-5)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775795)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 50 (A017400)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 320 (A019026)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 80 (A019506)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 20", Grit 60 (A020598)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, N/Holes, PK50 (7100045865)
- Superior Abrasives Adhesive Discs