Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Zirc, 6", Grit 80
Mfr # A017464
Zoro # G0871978
product price: $2.45
/ea
Sold in multiples of 50 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A017464
- Zoro # G0871978
- UPC # 742577175094
- Country of Origin Italy
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Cloth Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia |
Backing Material | Polyester |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Color | Blue |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,Zirc,6 In.,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 60G (30537ZA)
- 3M Sanding Disc, Medium, 80, 4 in. Dia., PK50 (7010294664)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824FF)
- SUPERIOR ABRASIVES PSA Gold Disc, Roll, A/O, 5", Grit 150 (A007162)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 20", Grit 60 (A020598)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 80 (A019046)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 50 (A017400)
- SUPERIOR ABRASIVES Coated PSA Disc, w/Tab A/O, 6", Grit 60 (A016003)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 60 Grit (30561ZA)
- Superior Abrasives Adhesive Discs