Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Zirc, 12", Grit 80
Mfr # A019506
Zoro # G0871768
original price:
$9.69
38% off
new price: $5.99
/ea
Sold in multiples of 25 for $149.75
$149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A019506
- Zoro # G0871768
- UPC # 742577174622
- Country of Origin Italy
- Category Adhesive Discs
Dimensions
Disc Diameter | 12" |
Details
Item | Cloth Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Zirconia |
Backing Material | Polyester |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Color | Blue |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,Zirc,12 In.,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, DF-BL (7000028556)
- CONTINENTAL ABRASIVES 6"x5/8"-11 Knot Wire Cup Brush, Heavy Duty - Carbon (W3-060757)
- DYNABRADE Carbide Bur, 1/8"dia., SA-43, D/Ccyl (93339)
- CLIMAX METAL PRODUCTS Spiral Roll, 80G, 1InDia, 1InL (SS-016016-080A)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 9", Grit 120 (A018204)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 36 (A017611)
- SUPERIOR ABRASIVES PSA Gold Disc, Roll, A/O, 5", Grit 150 (A007162)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 80 (A019046)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 8", Grit 60 (A017987)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- MIRKA PSA, Finishing Disc, 1.25", P5000, PK500 (SR-340-3A)
- Superior Abrasives Adhesive Discs