Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, w/Tab A/O, 6", Grit 120
Mfr # A015553
Zoro # G0872142
Sold in multiples of 100 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A015553
- Zoro # G0872142
- Country of Origin United States
- Category Adhesive Discs
Details
Item | Coated PSA Disc,w/Tab A/O,6",Grit 120 |
Description
Coated PSA Disc,w/Tab A/O,6 In.,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 36G, PK10 (7000120240)
- MIRKA Interface Pad, 5" Grip MH (9155RP)
- HOLEX Cutting disc EXTRA THIN Disc Dia: 115mm (563550 115)
- UNITED ABRASIVES/SAIT Sanding Belt6inWx48inL60X10PK (58145)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 50 (A017400)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 80 (A019506)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 40 (A019785)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 80 (A019046)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 36 (A017611)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- Superior Abrasives Adhesive Discs