Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Roll, A/O, 5", Grit 120
Mfr # A007175
Zoro # G0872897
product price: $33.49
/ea
Sold in multiples of 3 for $100.47
$100.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Series Shur-Kut
- Abrasive Type Coated
- Abrasive Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A007175
- Zoro # G0872897
- UPC # 742577116875
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Disc Roll |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 120 |
Color | Blue |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,Roll,A/O,5 In.,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66254461176)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Silicon Carbide (2751)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia No Vacuum Holes PSA/Adhesive Back Sander Pad replaces Porter Cable 13700, A14390 & 699999 (RSP34)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- SUPERIOR ABRASIVES PSA Gold Disc, Roll, A/O, 5", Grit 150 (A007162)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 80 (A019046)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 320 (A019026)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 9", Grit 120 (A018204)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 40 (A019785)
- NORTON CO PSA 5" DISC P320B GRIT (100/ROLL) (NR83813)
- Superior Abrasives Adhesive Discs