Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 9", Grit 180
Mfr # A018205
Zoro # G0871418
product price: $2.89
/ea
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A018205
- Zoro # G0871418
- UPC # 742577114932
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 9" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Poly/Cotton |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 180 |
Color | Maroon |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,A/O,9 In.,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 36 Grit, 7/8 in. Mounting (7010363149)
- K TOOL INTL Holder 2 Roloc (KTI71320)
- 3M Coarse Scotch Brite Roloc Surface Conditioning Discs, 4" (MMM7482)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 8", Grit 60 (A017987)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 80 (A019506)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 40 (A019785)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 80 (A019046)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 320 (A019026)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 20", Grit 60 (A020598)
- MIRKA PSA, Disc Roll, 5", P180, PK100 (23-314-180)
- Superior Abrasives Adhesive Discs