Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 9", Grit 120
Mfr # A018204
Zoro # G0871451
Sold in multiples of 50 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A018204
- Zoro # G0871451
- UPC # 742577114925
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 9" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Poly/Cotton |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 120 |
Color | Maroon |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,A/O,9 In.,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P280G, AlO (66261131474)
- X1 TOOLS 50 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P050-QSx20)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134301)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261018636)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 50 (A017400)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 36 (A017611)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 40 (A019785)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 20", Grit 60 (A020598)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- Superior Abrasives Adhesive Discs