Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 8", Grit 60
Mfr # A017987
Zoro # G0870517
product price: $2.65
/ea
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A017987
- Zoro # G0870517
- UPC # 742577114802
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 8" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Poly/Cotton |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 60 |
Color | Maroon |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,A/O,8 In.,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond Bench Stone, Coarse, 6in. L (D6C)
- PFERD 3-1/2" PSF Knot Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (763865)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit (42157)
- BRUSH RESEARCH MANUFACTURING BRR50005 Butterfly Brush, .500" Diameter, .006 CS Fill. 2.25" Overall Length. Cut For Power (BRR50005)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 40 (A019785)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 80 (A019046)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 80 (A019506)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 20", Grit 60 (A020598)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 36 (A017611)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 60 Grit (66261136602)
- Superior Abrasives Adhesive Discs