Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 16", Grit 50
Mfr # A019857
Zoro # G0871031
product price: $9.69
/ea
Sold in multiples of 25 for $242.25
$242.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A019857
- Zoro # G0871031
- UPC # 742577115366
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 16" |
Details
Item | PSA Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Backing Material | Poly/Cotton |
Series | Shur-Kut |
Abrasive Type | Coated |
Abrasive Grit | 50 |
Color | Maroon |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Coated PSA Disc,A/O,16 In.,Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718705)
- OSBORN Compound Green C-3 Standard Bar (0004733700)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370801)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 80 (A019506)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 36 (A017611)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 80 (A019046)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 320 (A019026)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 8", Grit 60 (A017987)
- VSM VSM 20" Diameter PSA Sanding Disc, Ceramic, 50G, Y-Weight, PK 10 (335187)
- Superior Abrasives Adhesive Discs