Shop All Sandpaper Sheets
Superior Abrasives
Chamfer Cones, 7/8x90 deg., A/O, Grit 60
Mfr # A007975
Zoro # G0879693
product price: $2.35
/ea
Sold in multiples of 100 for $235.00
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 7/8"
- Series Shur-Kut
- Backing Weight J
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A007975
- Zoro # G0879693
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 7/8" |
Details
Item | Chamfering Cone |
Grit | 60 |
Backing Material | Cloth |
Series | Shur-Kut |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Description
Chamfer Cones,7/8x90 deg.,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020072002)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/2x2, SC, 60G, Grn (66253161640)
- METABO Pneumatic Sanding Drum (623542000)
- UNITED ABRASIVES/SAIT Ceramic6in400X DiscHookandLoop50PK (36328)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 280 G, AlO, PK50 (66261126333)
- Superior Abrasives Sandpaper Sheets