Shop All Sandpaper Sheets
Superior Abrasives
Chamfer Cones, 5/8x90 deg., A/O, Grit 120
Mfr # A007972
Zoro # G0879468
product price: $2.29
/ea
Sold in multiples of 100 for $229.00
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 5/8"
- Series Shur-Kut
- Backing Weight J
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A007972
- Zoro # G0879468
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 5/8" |
Details
Item | Chamfering Cone |
Grit | 120 |
Backing Material | Cloth |
Series | Shur-Kut |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Description
Chamfer Cones,5/8x90 deg.,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Silicon Carbide (258998)
- 3M Disc Sander 28341, 2 in .3 HP 20,000 RPM (28341)
- FLEX-HONE TOOL GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC) (GBD40080BC)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- NORTON CO 9" x 11" ProSand Sanding Sheet 120-Grit, PK 20 (02639)
- Superior Abrasives Sandpaper Sheets