Shop All Sandpaper Sheets
Superior Abrasives
Center Laps, 3/4x60 deg., A/O, Grit 180
Mfr # A016075
Zoro # G0879440
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 3/4"
- Backing Weight J
- Color Maroon
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016075
- Zoro # G0879440
- UPC # 742577121947
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 3/4" |
Details
Item | Center Lap Cone |
Grit | 180 |
Backing Material | Cloth |
Backing Weight | J |
Color | Maroon |
Abrasive Material | Aluminum Oxide |
Description
Center Laps,3/4x60 deg.,A/O,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H. (56128)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 180 G (8517035)
- VSM 7" x 7/8" Coated Fiber Disc 60 Grit PK50, Backing Weight: F (91605)
- NORTON ABRASIVES Grinding Segment, 11-1/4" x 2-1/4" x 6" (69936699709)
- SUPERIOR ABRASIVES Paper Sheets, 9"x11", S/C, Grit 80 (A006923)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx1)
- Superior Abrasives Sandpaper Sheets