Shop All Sandpaper Sheets
Superior Abrasives
Center Laps, 3/4x60 deg., A/O, Grit 120
Mfr # A016074
Zoro # G0879492
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 3/4"
- Backing Weight J
- Abrasive Material Aluminum Oxide
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016074
- Zoro # G0879492
- UPC # 742577121930
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 3/4" |
Details
Item | Center Lap Cone |
Grit | 120 |
Backing Material | Cloth |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Color | Maroon |
Description
Center Laps,3/4x60 deg.,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR40 (06U504)
- MILWAUKEE TOOL DISC FLANGE (ML43-34-0935)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- NORTON CO 4-1/2" x 4-1/2" ProSand Stick & Sand Sanding Sheet 150-Grit, PK 4 (05312)
- Superior Abrasives Sandpaper Sheets