Shop All Sandpaper Sheets
Superior Abrasives
Center Laps, 1.5x60 deg., A/O, Grit 120
Mfr # A016649
Zoro # G0879407
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 1-1/2"
- Backing Weight J
- Color Maroon
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016649
- Zoro # G0879407
- UPC # 742577121978
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 1-1/2" |
Details
Item | Center Lap Cone |
Grit | 120 |
Backing Material | Cloth |
Backing Weight | J |
Color | Maroon |
Abrasive Material | Aluminum Oxide |
Description
Center Laps,1.5x60 deg.,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sanding Belt38inWx13inL60X10PK (61124)
- DYNABRADE Belt, 3/4"Wx18"L, 40 Grt, Prem. Ceram., PK50 (79125)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21085)
- 3M Flex Diamond Disc, 1in, 74 Micron, TR, PK10 (7010309472)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- X1 TOOLS 320 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0320-FSx100)
- Superior Abrasives Sandpaper Sheets