Shop All Abrasive Rolls
Superior Abrasives
Cartridge Roll, FT, 3/8x1.5x1/8, AO, Grit 80
Mfr # A014525
Zoro # G0877112
product price: $0.76
/ea
Sold in multiples of 200 for $152.00
$152.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 1-1/2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A014525
- Zoro # G0877112
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Full Taper Cartridge Roll |
Color | Brown |
Description
Cartridge Roll,FT,3/8x1.5x1/8,AO,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Benchstone, 4 in L, 134 in W, 58 in Thick, CoarseFine, Silicone Carbide Abrasive (85440)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56449)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072791441)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 150X VAC-8 (37538)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 320 (A020942)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 220 (A009721)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 80 (A020951)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1.5x1/8, A/O, Grit 120 (A014168)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 60 (A009760)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 80 (A009744)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- Superior Abrasives Abrasive Rolls