Shop All Abrasive Rolls
Superior Abrasives
Cartridge Roll, 3/8x1x1/8, A/O, Grit 60
Mfr # A013387
Zoro # G0875837
product price: $0.37
/ea
Sold in multiples of 300 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 1"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A013387
- Zoro # G0875837
- UPC # 742577118732
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Straight Cartridge Roll |
Color | Brown |
Description
Cartridge Roll,3/8x1x1/8,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK50 (31462K)
- X1 TOOLS 500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0500-FSx50)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080533)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TR, PK50 (08834167117)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 400 (A020728)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1x1/8, A/O, Grit 240 (A013523)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 100 (A009745)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit Crocus (A020794)
- SUPERIOR ABRASIVES Condition Satin Roll, A/O VF, 6"x30" (A008216)
- CLESCO SS-008032-120A Spiral Coated Abrasive Sanding Sleeve (SS-008032-120A)
- Superior Abrasives Abrasive Rolls