Shop All Abrasive Rolls
Superior Abrasives
Cartridge Roll, 3/8x1x1/8, A/O, Grit 240
Mfr # A013523
Zoro # G0876342
product price: $0.42
/ea
Sold in multiples of 300 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 1"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A013523
- Zoro # G0876342
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Straight Cartridge Roll |
Color | Brown |
Description
Cartridge Roll,3/8x1x1/8,A/O,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Latch (411703)
- ALC Plastic Abrasive, 20/30, Urea 10# (41110)
- DIABLO 3 in. L X 1-1/8 in. W 80 Grit Aluminum Oxide Detail Sanding Fingertips 15 pk (DCTTIPVGPH15G)
- UNEEDA Uneesponge 1/2 Inch Fine Sanding Sponge (P-100732)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 220 (A009721)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 50 (A020891)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 80 (A009744)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 400 (A020728)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 240 (A009722)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- Superior Abrasives Abrasive Rolls