Shop All Abrasive Rolls
Superior Abrasives
Cartridge Roll, 3/8x1.5x1/8, A/O, Grit 100
Mfr # A013560
Zoro # G0876187
Sold in multiples of 200 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 1-1/2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A013560
- Zoro # G0876187
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Straight Cartridge Roll |
Color | Brown |
Description
Cartridge Roll,3/8x1.5x1/8,A/O,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 8" Diameter PSA Sanding Disc, Ceramic, 100G, Y-Weight, PK 10 (349148)
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (28760)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 80 (A009716)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit Crocus (A020680)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 80 (A009744)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 80 (A020951)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 240 (A009722)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 120 (A009698)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058714)
- Superior Abrasives Abrasive Rolls