Shop All Abrasive Rolls
Superior Abrasives
Cartridge Roll, 1x1.5x1/4, A/O, Grit 60
Mfr # A017131
Zoro # G0875170
Sold in multiples of 100 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 1-1/2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A017131
- Zoro # G0875170
- UPC # 742577170068
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1"; Arbor Hole Dia: 1/4" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Straight Cartridge Roll |
Color | Brown |
Description
Cartridge Roll,1x1.5x1/4,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 120 Grit (66261136593)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 13,300 (60440229767)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- 3M Hookit Disc Pad Dust Free, 05781, 8 in, (05781)
- SUPERIOR ABRASIVES Condition Satin Roll, A/O VF, 6"x30" (A008216)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 80 (A020951)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 80 (A020646)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 180 (A009748)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 400 (A020728)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 150 (A020819)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- Superior Abrasives Abrasive Rolls