Shop All Abrasive Rolls
Superior Abrasives
Cartridge Roll, 1/4x1.5x1/8, A/O, Grit 100
Mfr # A013445
Zoro # G0876053
Sold in multiples of 300 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 1-1/2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A013445
- Zoro # G0876053
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1/4"; Arbor Hole Dia: 1/8" |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Straight Cartridge Roll |
Color | Brown |
Description
Cartridge Roll,1/4x1.5x1/8,A/O,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 3"x1/8"x3/8", 25465rpm (66243510653)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443298)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4 Shank (DULSF1)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush (75-003013005)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 180 (A009700)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1.5x1/8, A/O, Grit 100 (A013560)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 60 (A013683)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 220 (A009721)
- NORTON ABRASIVES Abrasive Roll, 6" W x 30 ft.L, 180 to 360G (66261016430)
- Superior Abrasives Abrasive Rolls