Shop All Abrasive Rolls
Superior Abrasives
Cartridge Roll, 1/2x1x1/8, A/O, Grit 100
Mfr # A013685
Zoro # G0875511
Sold in multiples of 200 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 1"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Abrasives
- MFR # A013685
- Zoro # G0875511
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Straight Cartridge Roll |
Color | Brown |
Description
Cartridge Roll,1/2x1x1/8,A/O,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mcrfnshng PSA Flm Type D Dsc 268L, 3inxNH (268L)
- 3M Disc Sanding Power 5In 120Grit (27259)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (66261138670)
- WEILER Weiler 804-17955 2 in. Stem-Mounted Crimped Wire Radial Wheel; 0.008 in. Steel Fill (804-17955)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 400 (A020824)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 120 (A009718)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x2x1/8, A/O, Grit 50 (A014722)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 120 (A009698)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 500 (A020743)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit Crocus (A020680)
- Superior Abrasives Abrasive Rolls