Shop All Abrasive Rolls
Superior Abrasives
Cartridge Roll, 1/2x1.5x1/8, A/O, Grit 120
Mfr # A014168
Zoro # G0875679
product price: $0.61
/ea
Sold in multiples of 200 for $122.00
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 1-1/2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A014168
- Zoro # G0875679
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Straight Cartridge Roll |
Color | Brown |
Description
Cartridge Roll,1/2x1.5x1/8,A/O,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1-1/4, AO, 80G, PK5 (66252836405)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- NORTON CO 6" P180B CHAMPAGNE MAGNUM 100/PKG (NR31562)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 60 (A009760)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 220 (A009721)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit Crocus (A020888)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1x1/8, A/O, Grit 240 (A013523)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 500 (A020743)
- Superior Abrasives Abrasive Rolls