Shop All Sanding Belts
Superior Abrasives
BELT Aluminum Oxide 2 X 48 80 GRIT
Mfr # A018173
Zoro # G911814113
product price: $2.85
/ea
Sold in multiples of 50 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Abrasive Material Aluminum Oxide
- Color Brown
- Shape Coated Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A018173
- Zoro # G911814113
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Abrasive Material | Aluminum Oxide |
Color | Brown |
Shape | Coated Belt |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Cone w/Sq Tip, 2 Dia, 3 L, 24GR, AO (61463615722)
- DEWALT 5" x .045" x 7/8" T1 XP CER Cut-off Wheel (DWA8952F)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 50 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211914)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 100 Grit, Medium, R228 Metalite (78072722565)
- SUPERIOR ABRASIVES Sanding Belt, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide, Medium (A019232)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Aluminum Oxide, Coarse (A020525)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 24" L, 60 Grit (14D056)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, Surface Conditioning, Coarse, Blendex (07H502)
- Superior Abrasives Sanding Belts