Shop All Sanding Belts
Superior Abrasives
BELT Aluminum Oxide 0.75 X 18 40 GRIT
Mfr # A016506
Zoro # G011813924
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Length 18"
- Abrasive Material Aluminum Oxide
- Color Brown
- Shape Coated Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016506
- Zoro # G011813924
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 0.75" |
Length | 18" |
Details
Abrasive Material | Aluminum Oxide |
Color | Brown |
Shape | Coated Belt |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, 57A46-M8B, 7"x.060"x1-1/4" (66252922677)
- BRUSH RESEARCH MANUFACTURING 85S750 85 Series-For Closed Holes, .750" Dia., .008SS, 1.5" Brush Part, 5" OAL, Cut For Power (85S750)
- DEWALT 4-1/2" x 1/4" x 7/8" stainless steel wheel (DW8414)
- CLESCO SS-010096-050A Spiral Coated Abrasive Sanding Sleeve (SS-010096-050A)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide, Medium (A019232)
- SUPERIOR ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Aluminum Oxide, Coarse (A020525)
- MIRKA Sanding Belt, 3" W, 21" L, 80 Grit, Abranet (AB-3-21-080T)
- ARC ABRASIVES Belt Za/Y Plus 1/2 X 24 60, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina, PLUS, Green (71409-1)
- Superior Abrasives Sanding Belts