Shop All Sanding Belts
Superior Abrasives
BELT Aluminum Oxide 0.75 X 18 120 GRIT
Mfr # A016331
Zoro # G811812950
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Length 18"
- Abrasive Material Aluminum Oxide
- Color Brown
- Shape Coated Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A016331
- Zoro # G811812950
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 0.75" |
Length | 18" |
Details
Abrasive Material | Aluminum Oxide |
Color | Brown |
Shape | Coated Belt |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT FLAP DISC ZIRCOTEX 4-1/2inX7/8in (Z4525F)
- BOSCH CutOffWheel, 7/8"Connect., X-LOCK (CWX1M450)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .055/80CG Fill 2" Arbor Hole (86128)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide, Medium (A019232)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Aluminum Oxide, Coarse (A020525)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- DYNABRADE Belt, 80G, 3/4"X18" (90254)
- Superior Abrasives Sanding Belts