Shop All Sanding Belts
Superior Abrasives
BELT Aluminum Oxide 0.5 X 24 80 GRIT
Mfr # A015773
Zoro # G911813017
product price: $0.95
/ea
Sold in multiples of 100 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Length 24"
- Abrasive Material Aluminum Oxide
- Color Brown
- Shape Coated Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A015773
- Zoro # G911813017
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 0.5" |
Length | 24" |
Details
Abrasive Material | Aluminum Oxide |
Color | Brown |
Shape | Coated Belt |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 80 (08834137411)
- MERIT Qk Chang Dsc BU Pad, 1D, TP, SnapOnOff (08834164002)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136178)
- SUPERIOR ABRASIVES Sanding Belt, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide, Medium (A019232)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Aluminum Oxide, Coarse (A020525)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 80G, 3-1/2" W, 80 Grit, CoolCut XX (07F508)
- ARC ABRASIVES Belt Ao/X Gp 4 X 76 36, 4" W, 76" L, Aluminum Oxide, 36 Grit, AO/X GP (708207602)
- Superior Abrasives Sanding Belts