Shop All Sanding Belts
Superior Abrasives
BELT Aluminum Oxide 0.5 X 18 80 GRIT
Mfr # A015560
Zoro # G511813868
product price: $0.90
/ea
Sold in multiples of 100 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Length 18"
- Abrasive Material Aluminum Oxide
- Color Brown
- Shape Coated Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A015560
- Zoro # G511813868
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 0.5" |
Length | 18" |
Details
Abrasive Material | Aluminum Oxide |
Color | Brown |
Shape | Coated Belt |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Buffing Compound Bar, Brown Rouge, 1lb, PK4 (3W769)
- DEDECO SUNBURST 3'' TC DISCS DARK GREEN 50 GRIT (A/O) 12/BX (2252)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247531)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- SUPERIOR ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Aluminum Oxide, Coarse (A020525)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide, Medium (A019232)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue (78072765086)
- NORTON CO SANDING BELT 2" X 72" (NR45460)
- Superior Abrasives Sanding Belts