Shop All Sanding Belts
Superior Abrasives
BELT Aluminum Oxide 0.5 X 18 60 GRIT
Mfr # A015594
Zoro # G511814094
product price: $0.90
/ea
Sold in multiples of 100 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Length 18"
- Abrasive Material Aluminum Oxide
- Color Brown
- Shape Coated Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Abrasives
- MFR # A015594
- Zoro # G511814094
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 0.5" |
Length | 18" |
Details
Abrasive Material | Aluminum Oxide |
Color | Brown |
Shape | Coated Belt |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Cut-Off Wheel, 4-1/2" dia. (66252850585)
- 3M Cartridge Roll (7100080025)
- MARCO Pneumatic Twinline Hose Ferrel (1017017)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 800G (66260307012)
- SUPERIOR ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Aluminum Oxide, Coarse (A020525)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide, Medium (A019232)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- 3M Sanding Belt, 1/2" W, 18" L, 60 Grit, CUBITRON II (3M ABR-947A-60-0.5X18(50))
- EXCEL BLADES Tensioned Sanding Stick, #80 Grit Replaceable Belt (55711IND)
- Superior Abrasives Sanding Belts