Shop All Disposable Lab Coats
Superior
4Xl Unisex Lab Coats Oversized Pockets
Mfr # 3495-4XL
Zoro # G9703513
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size 4XL
- Number of Pockets 3
- Color White
- Material Polyester/Cotton
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior
- MFR # 3495-4XL
- Zoro # G9703513
- Country of Origin Haiti
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Overall Length | 41 in |
Details
Item | 4Xl Unisex Lab Coats Oversized Pockets |
Number of Pockets | 3 |
Color | White |
Material | Polyester/Cotton |
Closure Type | Button |
Industry Type | Healthcare |
Gender | Unisex |
Attached Hood | No |
Product Type | Lab Coat |
Pocket Location | Left Chest |
Description
4Xl Unisex Lab Coats Oversized Pockets, Attached Hood No, Closure Type Button, Color White, Gender Unisex, Material Polyester/Cotton, Named Size 4XL, Number of Pockets 3, Overall Length 41 in, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Radians Dewalt Dpg82 Concealer Safety Goggles, (DPG82-11)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS2GNE (CELS2GNE)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- SKECHERS Work Shoes, 7, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 7)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- CONDOR Lab Coat, Polypropylene, Blue, L, PK25 (26W852)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB219SWH3X003000)
- DUPONT IsoClean(R) Frock, White, 3XL, PK30 (IC263SWH3X00300B)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF60)
- CELLUCAP Disp. Coat, M, Polypropylene, White (3317MGRA)
- CELLUCAP Lab Coat, Polypropylene, White, 7XL, PK30 (3302EWSXXXXXXX)
- Superior Disposable Lab Coats